Insulated Base, Cool, 9 in. dia., Gray, PK12
Mfr # DXCBE23
Zoro # G0387059
product price: $307.99
/pk 12, $25.67/ea
Free Shipping & Returns
Key Features
Type
Cool
Diameter
9 in
Overall Height
1 57/64 in
Color
Gray
Product Type
Cool Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXCBE23
Zoro #
G0387059
UPC #
-
Country of Origin
United States
Dimensions
Diameter
9 in
Overall Height
1 57/64 in
Overall Length
9 in
Overall Width
9 in
For Plate Diameter
9 in
Details
Item
Insulated Base
Type
Cool
Color
Gray
Product Type
Cool Base
NSF Certified
Yes
Description
Insulated Base, Overall Width 9 in, Product Type Cool Base, Color Gray, Diameter 9 in, For Plate Diameter 9 in, Material Polypropylene, Overall Length 9 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.