Zoro Homepage

Insulated Base, Wax, 9 in. dia., SS, PK12

  • Mfr # DXTMP1097A

  • Zoro # G0387040


product price: $1,165.99
/pk 12, $97.17/ea
Free Shipping & Returns

Key Features

Type
Wax
Diameter
9 in
Overall Height
1 57/64 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXTMP1097A
Zoro #
G0387040
UPC #
753806610019
Country of Origin
China

Dimensions

Diameter
9 in
Overall Height
1 57/64 in
Overall Length
7 3/4 in
Overall Width
7 3/4 in

Details

Item
Insulated Base
Type
Wax
Color
Stainless Steel
Material
Stainless Steel
Product Type
Wax Base Heater
NSF Certified
No

Description

Insulated Base, Overall Width 7 3/4 in, Product Type Wax Base Heater, Color Silver, Diameter 9 in, Material Stainless Steel, Overall Length 7 3/4 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.