Zoro Homepage

Insulated Bowl, 5 oz., Plastic Onyx PK48

  • Mfr # DX320003

  • Zoro # G7263882


product price: $198.99
/pk 48, $4.15/ea
Free Shipping & Returns

Key Features

Type
Insulated
Capacity
5 oz
Overall Height
2.375 in
Diameter
3.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX320003
Zoro #
G7263882
UPC #
753806313651
Country of Origin
United States

Dimensions

Overall Height
2.375 in
Diameter
3.5 in

Details

Item
Pedestal Based Bowl
Type
Insulated
Capacity
5 oz
Color
Onyx
Material
Plastic

Description

Pedestal Based Bowl, Color Onyx, Diameter 3 1/2 in, Overall Width 3 1/2 in, Overall Length 3 1/2 in, Overall Height 2 3/8 in, Product Type Pedestal Based Bowl, Capacity 5 oz, Material Polypropylene, Pattern Turnbury, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.