Insulated Bowl, 9 oz., Plastic Onyx PK48
Mfr # DX330003
Zoro # G7263943
product price: $173.99
/pk 48, $3.62/ea
Free Shipping & Returns
Key Features
Type
Insulated
Capacity
9 oz
Overall Height
2.375 in
Diameter
4.375 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX330003
Zoro #
G7263943
UPC #
753806313668
Country of Origin
United States
Dimensions
Overall Height
2.375 in
Diameter
4.375 in
Details
Item
Pedestal Based Bowl
Type
Insulated
Capacity
9 oz
Color
Onyx
Material
Plastic
Description
Pedestal Based Bowl, Color Onyx, Diameter 4 3/8 in, Overall Width 4 3/8 in, Overall Length 4 3/8 in, Overall Height 2 3/8 in, Product Type Pedestal Based Bowl, Capacity 9 oz, Material Polypropylene, Pattern Turnbury, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.