Zoro Homepage

Insulated Bowl, 9 oz., Plastic Sage PK48

  • Mfr # DX330084

  • Zoro # G7264004


product price: $173.99
/pk 48, $3.62/ea
Free Shipping & Returns

Key Features

Type
Insulated
Capacity
9 oz
Overall Height
2.375 in
Diameter
4.375 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX330084
Zoro #
G7264004
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.375 in
Diameter
4.375 in

Details

Item
Pedestal Based Bowl
Type
Insulated
Capacity
9 oz
Color
Sage
Material
Plastic

Description

Pedestal Based Bowl, Color Sage, Diameter 4 3/8 in, Overall Width 4 3/8 in, Overall Length 4 3/8 in, Overall Height 2 3/8 in, Product Type Pedestal Based Bowl, Capacity 9 oz, Material Polypropylene, Pattern Turnbury, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.