Zoro Homepage

Insulated Bowl, 9 oz., Urethane Foam Latte PK48

  • Mfr # DX530031

  • Zoro # G6337651


product price: $179.99
/pk 48, $3.75/ea
Free Shipping & Returns

Key Features

Type
Fenwick
Capacity
9 oz
Overall Height
2.5 in
Diameter
3.5 in
Material
Urethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX530031
Zoro #
G6337651
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Diameter
3.5 in

Details

Item
Large Bowl
Type
Fenwick
Capacity
9 oz
Color
Latte
Material
Urethane Foam

Description

Large Bowl, Color Latte, Diameter 4 1/2 in, Overall Width 4 1/2 in, Overall Length 4 1/2 in, Overall Height 2 1/2 in, Product Type Large Bowl, Capacity 9 oz, Material Polypropylene, Pattern Fenwick, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.