Zoro Homepage

Insulated Dome, 10 In, Cranberry, PK12

  • Mfr # DX540061

  • Zoro # G6337694


product price: $428.99
/pk 12, $35.75/ea
Free Shipping & Returns

Key Features

Type
Fenwick
Diameter
10 in
Overall Height
2 7/8 in
Color
Cranberry
Material
Urethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX540061
Zoro #
G6337694
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10 in
Overall Height
2 7/8 in
Overall Width
10 in
Overall Length
10 in
For Plate Diameter
9 in

Details

Item
Insulated Dome
Type
Fenwick
Color
Cranberry
Material
Urethane Foam
For Use With
Hot or Cold Foods and Beverages
Product Type
Insulated Dome
NSF Certified
No

Description

Insulated Dome, Overall Width 10 in, Product Type Insulated Dome, Color Cranberry, Diameter 10 in, For Plate Diameter 9 in, For Use With Hot or Cold Foods and Beverages, Material Polypropylene, Overall Length 10 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.