Insulated Dome, 10 In, Sage, PK12
Mfr # DX540084
Zoro # G6337703
product price: $428.99
/pk 12, $35.75/ea
Free Shipping & Returns
Key Features
Type
Fenwick
Diameter
10 in
Overall Height
2 7/8 in
Material
Urethane Foam
Color
Sage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX540084
Zoro #
G6337703
UPC #
-
Country of Origin
United States
Dimensions
Diameter
10 in
Overall Height
2 7/8 in
Overall Width
10 in
For Plate Diameter
9 in
Overall Length
10 in
Details
Item
Insulated Dome
Type
Fenwick
Material
Urethane Foam
Color
Sage
For Use With
Hot or Cold Foods and Beverages
Product Type
Insulated Dome
NSF Certified
No
Description
Insulated Dome, Overall Width 10 in, Product Type Insulated Dome, Color Sage, Diameter 10 in, For Plate Diameter 9 in, For Use With Hot or Cold Foods and Beverages, Material Polypropylene, Overall Length 10 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.