Zoro Homepage

Latte Fenwick Mug 8 oz., Pk48

  • Mfr # DX500031

  • Zoro # G6337581


product price: $188.99
/pk 48, $3.94/ea
Free Shipping & Returns

Key Features

Material
Plastic
Diameter
3 1/2 in
Overall Height
3 1/2 in
Size
8 oz
Type
Fenwick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX500031
Zoro #
G6337581
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 1/2 in
Overall Height
3 1/2 in
Size
8 oz
Overall Diameter
3 1/2 in

Details

Item
Mug
Color
Latte
Material
Plastic
Type
Fenwick
Product Type
Fenwick Mug
Pattern
Fenwick
Capacity
8 fl oz

Description

Mug, Material Plastic, Color Latte, Overall Height 3 1/2 in, Capacity 8 fl oz, Pattern Fenwick, Product Type Fenwick Mug, Overall Diameter 3 1/2 in, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.