Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meal Deli Crt, Uninsltd, NonPass, StnlssStl

  • Mfr # DXPICT10S

  • Zoro # G0127563


product price: $4,224.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
5" Swivel
Color
Silver
Type
Enclosed
Overall Depth
34 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPICT10S
Zoro #
G0127563
UPC #
10753806062259
Country of Origin
United States

Dimensions

Overall Depth
34 1/4 in
Inside Width
20 1/2 in
Door Width (In.)
16
Internal Cabinet Dimensions W x D x H
20 1/2 x 22 1/2 x 56 1/8
Inside Height
56 1/8 in
External Dimensions W x D x H
23-3/4 x 24-1/2 x 65-1/8
Inside Depth
22 1/2 in
Overall Width
23 3/4 in
Overall Height
65 1/8 in
Caster Dia.
5 in
Tray Size (In.)
14 x 18 or 15 x 20
Tray Size
14 in x 18 in, 15 in x 20 in, 13 in x 21 in
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
5" Swivel
Color
Silver
Type
Enclosed
Caster Material
Polyurethane
Material
Stainless Steel
Includes
Transport Latch
Trays per Rail/Rail Spacing
1 / 5 1/4"
Trays Per Cart/Per Compartment
10/10
Pass-through / Nonpass-through
Non-Pass-Through
Number of Menu Clips
0
Number of Trays
10
Number of Doors
1
Insulated / Uninsulated
Uninsulated
Number of Compartments
1
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Distance Between Rails
5 1/4 in
Pass-Through/Non-Pass-Through
Non-Pass-Through
Insulated
No
NSF Certified
Yes
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 24 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 22 1/2 in, Inside Height 56 1/8 in, Inside Width 20 1/2 in, Overall Height 65 1/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 10, Overall Width 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.