Meal Deli Crt, Uninsltd, NonPass, StnlssStl

  • Mfr # DXPICT282D

  • Zoro # G0127484


product price: $8,655.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Enclosed
Overall Depth
34 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPICT282D
Zoro #
G0127484
UPC #
10753806062341
Country of Origin
United States

Dimensions

Overall Depth
34 1/4 in
Caster Dia.
5 in
External Dimensions W x D x H
46 1/3 x 34 1/4 x 48 1/3
Overall Width
46 1/3 in
Inside Depth
30 1/4 in
Inside Height
39 1/2 in
Tray Size
14 in x 18 in, 15 in x 20 in
Internal Cabinet Dimensions W x D x H
42 1/3 x 30 1/4 x 39 1/2
Overall Height
48 1/3 in
Inside Width
42 1/3 in
Tray Size (In.)
14 x 18 or 15 x 20
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Enclosed
Caster Material
Polyurethane
Material
Stainless Steel
Includes
Transport Latch
Number of Compartments
2
Number of Trays
28
Pass-through / Nonpass-through
Non-Pass-Through
Number of Menu Clips
0
Trays per Rail/Rail Spacing
2 / 5 1/4"
Number of Doors
2
Insulated / Uninsulated
Uninsulated
Distance Between Rails
5 1/4 in
Trays Per Cart/Per Compartment
28/14
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Pass-Through/Non-Pass-Through
Non-Pass-Through
Product Type
Meal Delivery Cart
NSF Certified
Yes
Insulated
No

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 30 1/4 in, Inside Height 39 1/2 in, Inside Width 42 3/8 in, Overall Height 48 1/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 28, Overall Width 46 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.