Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meal Deli Crt, Uninsltd, NonPass, StnlssStl

  • Mfr # DXPICT6S

  • Zoro # G0127539


product price: $3,789.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
5" Swivel
Color
Silver
Type
Enclosed
Overall Depth
24 1/2 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPICT6S
Zoro #
G0127539
UPC #
10753806062365
Country of Origin
United States

Dimensions

Overall Depth
24 1/2 in
Internal Cabinet Dimensions W x D x H
20 1/2 x 22 1/2 x 33 1/5
Tray Size
14 in x 18 in, 15 in x 20 in, 13 in x 21 in
Inside Height
33 1/5 in
Overall Height
42 5/8 in
Inside Depth
22 1/2 in
External Dimensions W x D x H
23 3/4 x 24 1/2 x 42 5/8
Door Width (In.)
16
Overall Width
23 3/4 in
Tray Size (In.)
14 x 18 or 15 x 20
Inside Width
20 1/2 in
Caster Dia.
5 in
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
5" Swivel
Color
Silver
Type
Enclosed
Caster Material
Polyurethane
Material
Stainless Steel
Includes
Transport Latch
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Distance Between Rails
5 1/4 in
Trays Per Cart/Per Compartment
6/6
Pass-through / Nonpass-through
Non-Pass-Through
Number of Compartments
1
Insulated / Uninsulated
Uninsulated
Number of Menu Clips
0
Number of Trays
4
Trays per Rail/Rail Spacing
1 / 5 1/4"
Number of Doors
1
Insulated
No
NSF Certified
Yes
Pass-Through/Non-Pass-Through
Non-Pass-Through
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 24 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 22 1/2 in, Inside Height 33 1/4 in, Inside Width 20 1/2 in, Overall Height 42 3/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 6, Overall Width 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.