Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meal Deli Crt, Uninsltd, Pass, Stnls SStl

  • Mfr # DXPICTPT16

  • Zoro # G0127624


product price: $5,602.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Door
Overall Depth
34 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPICTPT16
Zoro #
G0127624
UPC #
10753806062129
Country of Origin
United States

Dimensions

Overall Depth
34 1/4 in
Inside Width
20 1/2 in
Tray Size (In.)
14 x 18 or 15 x 20
Overall Height
54 in
Inside Height
43 3/4 in
Internal Cabinet Dimensions W x D x H
20 1/2 x 31 x 43 3/4
Door Width (In.)
22 1/2
Caster Dia.
5 in
Overall Width
23 3/4 in
External Dimensions W x D x H
23-3/4 x 34-1/4 x 54
Tray Size
14 in x 18 in, 15 in x 20 in
Inside Depth
31 in
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Door
Caster Material
Polyurethane
Material
Stainless Steel
Includes
Transport Latch
Number of Menu Clips
0
Trays per Rail/Rail Spacing
2 / 5 1/4"
Number of Trays
16
Distance Between Rails
5 1/4 in
Insulated / Uninsulated
Uninsulated
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Trays Per Cart/Per Compartment
16/16
Number of Doors
1
Number of Compartments
1
Pass-through / Nonpass-through
Pass-Through
Insulated
No
Pass-Through/Non-Pass-Through
Pass-Through
NSF Certified
Yes
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 43 3/4 in, Inside Width 20 1/2 in, Overall Height 53 7/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 16, Overall Width 23 3/4 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.