Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meal Deli Crt, Uninsltd, Pass, Stnls SStl

  • Mfr # DXPICTPT20

  • Zoro # G0127475


product price: $5,948.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Door
Overall Depth
34 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPICTPT20
Zoro #
G0127475
UPC #
10753806062136
Country of Origin
United States

Dimensions

Overall Depth
34 1/4 in
Internal Cabinet Dimensions W x D x H
20 1/2 x 31 x 54 1/3
Caster Dia.
5 in
Inside Depth
31 in
Inside Width
20 1/2 in
Door Width (In.)
22 1/2
Overall Width
23 3/4 in
Tray Size
14 in x 18 in, 15 in x 20 in
External Dimensions W x D x H
23-3/4 x 34-1/4 x 65-1/4
Inside Height
54 1/3 in
Overall Height
65 1/4 in
Tray Size (In.)
14 x 18 or 15 x 20
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Door
Caster Material
Polyurethane
Material
Stainless Steel
Includes
Transport Latch
Trays Per Cart/Per Compartment
20/20
Distance Between Rails
5 1/4 in
Number of Doors
1
Trays per Rail/Rail Spacing
2 / 5/14"
Insulated / Uninsulated
Uninsulated
Number of Menu Clips
0
Number of Trays
20
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Pass-through / Nonpass-through
Pass-Through
Number of Compartments
1
Pass-Through/Non-Pass-Through
Pass-Through
Insulated
No
Product Type
Meal Delivery Cart
NSF Certified
Yes

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 31 in, Inside Height 54 3/8 in, Inside Width 20 1/2 in, Overall Height 65 1/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 20, Overall Width 23 3/4 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.