Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meal Deli Crt, Uninsltd, Pass, Stnls SStl

  • Mfr # DXPICTPT202D

  • Zoro # G0127450


product price: $8,558.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Door
Overall Depth
34 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPICTPT202D
Zoro #
G0127450
UPC #
10753806062143
Country of Origin
United States

Dimensions

Overall Depth
34 1/4 in
Overall Height
37 1/8 in
Overall Width
46 1/3 in
Inside Height
28 1/2 in
Internal Cabinet Dimensions W x D x H
42 1/3 x 30 1/4 x 28 1/2
Tray Size
14 in x 18 in, 15 in x 20 in
Caster Dia.
5 in
Inside Depth
30 1/4 in
Inside Width
42 1/3 in
External Dimensions W x D x H
46 1/3 34 1/4 x 37 1/8
Tray Size (In.)
14 x 18 or 15 x 20
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Door
Caster Material
Polyurethane
Material
Stainless Steel
Includes
Transport Latch
Number of Compartments
2
Pass-through / Nonpass-through
Pass-Through
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Distance Between Rails
5 1/4 in
Insulated / Uninsulated
Uninsulated
Number of Trays
20
Trays Per Cart/Per Compartment
20/10
Number of Doors
2
Number of Menu Clips
0
Trays per Rail/Rail Spacing
2 / 5 1/4"
Product Type
Meal Delivery Cart
Insulated
No
NSF Certified
Yes
Pass-Through/Non-Pass-Through
Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 30 1/4 in, Inside Height 28 1/2 in, Inside Width 42 3/8 in, Overall Height 37 1/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 46 1/2 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.