Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meal Deli Crt, Uninsltd, Pass, Stnls SStl

  • Mfr # DXPICTPT242D

  • Zoro # G0127609


product price: $8,795.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Doors
Overall Depth
34 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPICTPT242D
Zoro #
G0127609
UPC #
10753806062167
Country of Origin
United States

Dimensions

Overall Depth
34 1/4 in
Tray Size (In.)
14 x 18 or 15 x 20
Inside Depth
30 1/4 in
Caster Dia.
5 in
Inside Height
34 1/2 in
Tray Size
14 in x 18 in, 15 in x 20 in
Overall Width
46 1/3 in
External Dimensions W x D x H
46 1/3 x 34 1/4 x 42 3/4
Overall Height
42 3/4 in
Internal Cabinet Dimensions W x D x H
42 1/3 x 30 1/4 x 34 1/2
Inside Width
42 1/3 in
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Doors
Caster Material
Polyurethane
Material
Stainless Steel
Includes
Transport Latch
Number of Menu Clips
0
Trays Per Cart/Per Compartment
24/12
Number of Trays
24
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Number of Doors
2
Number of Compartments
2
Pass-through / Nonpass-through
Pass-Through
Distance Between Rails
5 1/4 in
Insulated / Uninsulated
Uninsulated
Trays per Rail/Rail Spacing
2 / 5 1/4"
NSF Certified
Yes
Pass-Through/Non-Pass-Through
Pass-Through
Insulated
No
Product Type
Meal Delivery Cart

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 30 1/4 in, Inside Height 34 1/4 in, Inside Width 42 3/8 in, Overall Height 42 5/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 24, Overall Width 46 1/2 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.