Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meal Deli Crt, Uninsltd, Pass, Stnls SStl

  • Mfr # DXPICTPT282D

  • Zoro # G0127520


product price: $9,829.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Doors
Overall Depth
34 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPICTPT282D
Zoro #
G0127520
UPC #
10753806062174
Country of Origin
United States

Dimensions

Overall Depth
34 1/4 in
Inside Depth
30 1/4 in
External Dimensions W x D x H
46 1/3 x 34 1/4 x 48 1/3
Tray Size (In.)
14 x 18 or 15 x 20
Tray Size
14 in x 18 in, 15 in x 20 in
Internal Cabinet Dimensions W x D x H
42 13 x 30 1/4 x 39 1/2
Inside Height
39 1/2 in
Overall Width
46 1/3 in
Overall Height
48 1/3 in
Caster Dia.
5 in
Inside Width
42 1/3 in
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(2) 5" Fixed,(2) 5" Swivel with Brakes
Color
Silver
Type
Pass Thru Doors
Caster Material
Polyurethane
Material
Stainless Steel
Includes
Transport Latch
Trays per Rail/Rail Spacing
2 / 5 1/4"
Number of Compartments
2
Number of Menu Clips
0
Number of Trays
28
Pass-through / Nonpass-through
Pass-Through
Number of Doors
2
Insulated / Uninsulated
Uninsulated
Distance Between Rails
5 1/4 in
Trays Per Cart/Per Compartment
28/14
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
NSF Certified
Yes
Product Type
Meal Delivery Cart
Pass-Through/Non-Pass-Through
Pass-Through
Insulated
No

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Pass-Through, Overall Depth 34 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes Transport Latch, Inside Depth 30 1/4 in, Inside Height 35 1/2 in, Inside Width 42 3/8 in, Overall Height 48 1/4 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 28, Overall Width 46 1/2 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.