Shop DINEX
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Meal Delivery Cart, 30 1/8"W, 16 Trays
- Mfr # DXPTQC2T1D16
- Zoro # G016146799
product price:Â
$
8,976.99
/ea
Key Features
Pass-Through/Non-Pass-Through
Non-Pass-Through
Overall Depth
35 1/8 in
Number of Trays
16
Overall Height
51 3/8 in
Caster Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXPTQC2T1D16
- Zoro #
- G016146799
- UPC #
- 753806077478
- Country of Origin
- United States
- Item
- Meal Delivery Cart
- Pass-Through/Non-Pass-Through
- Non-Pass-Through
- Number of Trays
- 16
- Caster Material
- Rubber
- Color
- Silver
- Material
- Stainless Steel
- NSF Certified
- Yes
- Includes
- Corner Bumpers, Full Length Door Handles, Gravity Locking Doors with Door Stop, Vertical Push Handles
- Caster Configuration
- (2) Rigid, (2) Swivel
- Number of Doors
- 1
- Product Type
- Meal Delivery Cart
- Number of Compartments
- 1
- Insulated
- No
- Distance Between Rails
- 4 3/4 in
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Depth
- 35 1/8 in
- Overall Height
- 51 3/8 in
- Inside Depth
- 30 1/8 in
- Overall Width
- 30 1/8 in
- Caster Diameter
- 6 in
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 35 1/8 in, Caster Diameter 6 in, Caster Material Rubber, Includes Corner Bumpers, Full Length Door Handles, Gravity Locking Doors with Door Stop, Vertical Push Handles, Inside Depth 30 1/8 in, Overall Height 51 3/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 4 3/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.