Meal Delivery Cart, Silver, S56 1/8 in H
- Mfr # DXPTQC1T2D18
- Zoro # G613370504
product price:Â
$
10,493.99
/ea
Key Features
Color
Silver
Overall Depth
25 5/8 in
Material
Stainless Steel
Includes
Corner Bumpers
Number of Trays
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXPTQC1T2D18
- Zoro #
- G613370504
- UPC #
- 10753806077369
- Country of Origin
- United States
- Item
- Meal Delivery Cart
- Color
- Silver
- Material
- Stainless Steel
- Includes
- Corner Bumpers
- Number of Trays
- 18
- Caster Configuration
- (2) Rigid, (2) Rigid with Brakes
- Number of Compartments
- 1
- Number of Doors
- 2
- Number of Menu Clips
- 0
- Distance Between Rails
- 4 3/4 in
- Pass-Through/Non-Pass-Through
- Non-Pass-Through
- Insulated
- No
- NSF Certified
- Yes
- Product Type
- Meal Delivery Cart
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Depth
- 25 5/8 in
- Overall Height
- 56 1/8 in
- Overall Width
- 43 1/8 in
- Inside Depth
- 20 5/8 in
- Inside Width
- 31 1/2 in
- Inside Height
- 56 1/8 in
- Caster Diameter
- 6 in
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 25 5/8 in, Caster Diameter 6 in, Caster Material Not Applicable, Includes Corner Bumpers, Inside Depth 20 5/8 in, Inside Height 56 1/8 in, Inside Width 31 1/2 in, Overall Height 56 1/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 4 3/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 2, Number of Trays 18, Overall Width 43 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.