Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performa Caster, Swivel, Black, 5 In

  • Mfr # DXTSBP5SWV

  • Zoro # G0179481


product price: $86.39
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
Fits Brand
Dinex
Color
Black
Compatible Product Type
Meal Delivery Cart
Compatible with Manufacturer Model Number
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXTSBP5SWV
Zoro #
G0179481
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Swivel Caster
For Use With Mfr. Model Number
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
Fits Brand
Dinex
Color
Black
Compatible Product Type
Meal Delivery Cart
Compatible with Manufacturer Model Number
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
Compatible Manufacturer Model Number
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
Compatible Manufacturer Part Number
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
Compatible with Mfr. Model No.
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
For Use with Mfr Model Number
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
Compatible with Manufacturer Model No.
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
Compatible Pump Manufacturer Part Number
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24
Compatible Mfr. Model Number
DXICT/202D, DXICT/242D, DXICT/282D, DXICT/322D, DXICT10, DXICT10S, DXICT12, DXICT16, DXICT20, DXICT24, DXICT6S, DXICT7S, DXICT8S, DXICTPT/202D, DXICTPT/242D, DXICTPT/282D, DXICTPT/322D, DXICTPT10, DXICTPT12, DXICTPT16, DXICTPT20, DXICTPT24

Description

Performa Caster,Swivel,Black,5 In, Fits Brand Dinex, For Use With Grainger Item Number 6CRJ0, 6CRJ1, 6CRJ2, 6CRJ3, 6CRJ4, 6CRJ5, 6CRJ6, 6CRJ7, 6CRJ8, 6CRJ9, 6CRK0, 6CRK1, 6CRK2, 6CRK3, 6CRK7, 6CRK8, 6CRK9, 6CRL0, 6CRL1, 6CRK4, 6CRK5, 6CRK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.