Zoro Homepage

Soup Bowl, 4 1/4 in Dia, 9 oz, PK36

  • Mfr # DXCSB902A

  • Zoro # G509135934


product price: $239.99
/pk 36, $6.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
China
Product Type
Soup Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCSB902A
Zoro #
G509135934
UPC #
10753806053707
Country of Origin
China

Details

Item
Soup Bowl
Color
White
Material
China
Product Type
Soup Bowl

Description

Soup Bowl, Color White, Diameter 4 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Soup Bowl, Capacity 9 oz, Material China, Pattern Dinex, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.