Tray, Flat, 20in.L x 15in.W, Onyx, PK12
- Mfr # DX1089M03
- Zoro # G0169891
product price:Â
$
292.99
/pk of 12, $24.42/ea
Free Shipping & Returns
Key Features
Type
flat
Overall Width
15 in
Material
Fiberglass
Overall Length (In.)
20 in
Overall Width (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX1089M03
- Zoro #
- G0169891
- UPC #
- 753806370432
- Country of Origin
- Germany
Dimensions
- Overall Width
- 15 in
- Overall Length (In.)
- 20 in
- Overall Width (In.)
- 15 in
- Overall Height
- 1 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Item
- Tray
- Type
- flat
- Color
- Onyx
- Material
- Fiberglass
- Number of Compartments
- 1
- Product Type
- Flat Tray
- Handle Included
- No
- NSF Certified
- Yes
- Shell Material
- Fiberglass
- Wire Color
- Onyx
Description
Tray, Overall Width 15 in, Overall Height 1 in, Material Fiberglass, Number of Compartments 1, Product Type Flat Tray, Color Onyx, Handle Included No, Overall Length 20 in, NSF Certified Yes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.