Tray, Non-Skid, 20-1/4in.L, Latte, PK12
- Mfr # DXSMC1520NSM31
- Zoro # G0169779
product price:Â
$
470.99
/pk of 12, $39.25/ea
Free Shipping & Returns
Key Features
Type
Non-Skid
Overall Width
15 in
Overall Depth
3/4 in
Material
Fiberglass
Overall Width (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXSMC1520NSM31
- Zoro #
- G0169779
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tray
- Type
- Non-Skid
- Color
- Latte
- Material
- Fiberglass
- Number of Compartments
- 1
- Product Type
- Non-Skid Tray
- NSF Certified
- No
- Handle Included
- No
- Shell Material
- Fiberglass
- Wire Color
- Latte
- Traction Material
- Fiberglass
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 3/4 in
- Overall Width (In.)
- 15 in
- Overall Length (In.)
- 20 1/4 in
- Overall Depth (In.)
- 3/4 in
- Overall Height
- 1 in
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Tray, Overall Width 15 in, Overall Height 1 in, Overall Depth 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Non-Skid Tray, Color Latte, Handle Included No, Overall Length 15 in, NSF Certified No, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.