Zoro Homepage

Tulip Bowl 5 oz., Clear, Pk96

  • Mfr # DXSWC607

  • Zoro # G0290005


product price: $235.99
/pk 96, $2.46/ea
Free Shipping & Returns

Key Features

Type
Tulip
Color
Clear
Material
SAN
Overall Height
2.25 in
Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSWC607
Zoro #
G0290005
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2.25 in
Overall Length
3 1/2 in
Overall Width
3 1/2 in

Details

Item
Swirl Berry Dish Bowl
Type
Tulip
Color
Clear
Material
SAN
Capacity
5 fl oz
Pattern
Dinex

Description

Swirl Berry Dish Bowl, Color Clear, Diameter 4 5/8 in, Overall Width 3 1/2 in, Overall Length 3 1/2 in, Overall Height 3 1/4 in, Product Type Swirl Berry Dish Bowl, Capacity 5 fl oz, Material SAN, Pattern Dinex, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.