Zoro Homepage

Tulip Clear Bowl, 8 oz., Pk48

  • Mfr # DXSWC807

  • Zoro # G0290020


product price: $138.99
/pk 48, $2.90/ea
Free Shipping & Returns

Key Features

Type
Tulip
Color
Clear
Material
SAN
Overall Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSWC807
Zoro #
G0290020
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4 in
Overall Width
4 in
Diameter
4.625 in

Details

Item
Square Bowl
Type
Tulip
Color
Clear
Material
SAN
Capacity
10 oz
Pattern
Dinex

Description

Square Bowl, Color Clear, Diameter 4 5/8 in, Overall Width 4 in, Overall Length 4 in, Overall Height 1 in, Product Type Square Bowl, Capacity 10 oz, Material SAN, Pattern Dinex, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.