Underliner, Latte, PK12
Mfr # DX108731
Zoro # G1025385
product price: $300.99
/pk 12, $25.08/ea
Free Shipping & Returns
Key Features
Diameter
9 1/2 in
Overall Height
1 7/8 in
Color
Latte
Material
Plastic
For Use With
All Dinex Domes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DX108731
Zoro #
G1025385
UPC #
10753806314310
Country of Origin
United States
Dimensions
Diameter
9 1/2 in
Overall Height
1 7/8 in
Overall Width
9 1/2 in
Overall Length
9 1/2 in
Details
Item
Underliner
Color
Latte
Material
Plastic
For Use With
All Dinex Domes
Product Type
Pellet Underliner
NSF Certified
No
Description
Underliner, Overall Width 9 1/2 in, Product Type Pellet Underliner, Color Latte, Diameter 9 1/2 in, For Use With All Dinex Domes, Material Plastic, Overall Length 9 1/2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.