Shop DINO-HIDE
See all product information
Create Account
Rubber Air Hose Assembly 3/8" x 10'
- Mfr # WLEPRO3810
- Zoro # G914672635
product price:Â
$
10.69
/ea
Key Features
Length
10ft
Material
Rubber
Safety Factor
4:1 Safety factor
Material of Construction
100% rubber construction
Hose Inside Dia.
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WLEPRO3810
- Zoro #
- G914672635
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 10ft
- Hose Inside Dia.
- 3/8"
Details
- Material
- Rubber
- Safety Factor
- 4:1 Safety factor
- Material of Construction
- 100% rubber construction
- Max. Pressure
- 300 PSI working pressure
- Color
- Black/Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.