Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, DsUnv1 Din Rail Base, DsUnv2 Surface Mount Base W Adhesive Strip

  • Mfr # DS-FV10

  • Zoro # G707616532


product price: $42.89
/ea
Sold in multiples of 5 for $214.45

Key Features

Height
4.1 in
Body Material
Polypropylene
Width
1.57 in
Length
1.67 in
Mounting Style
DIN-Rail, Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-FV10
Zoro #
G707616532
UPC #
-
Country of Origin
United States

Dimensions

Height
4.1 in
Width
1.57 in
Length
1.67 in

Details

Item
Fuse Holder
Body Material
Polypropylene
Mounting Style
DIN-Rail, Surface
10 Slot
Stacked Fuse Storage

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.