Extension Cord, 1 ft L, Black
Mfr # DI-BW-WW-RGBW-1EXT-BL
Zoro # G416267117
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
LED Wall Washer
Overall Length
1 ft
Color
Black
Compatible Manufacturer Part Number
DI-120V-BW-WW-RGBW-2F-BL, DI-120V-BW-WW-RGBW-4F-BL
Compatible Series
Broadwave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-BW-WW-RGBW-1EXT-BL
Zoro #
G416267117
UPC #
848333039904
Country of Origin
China
Dimensions
Overall Length
1 ft
Details
Compatible Product Type
LED Wall Washer
Color
Black
Compatible Manufacturer Part Number
DI-120V-BW-WW-RGBW-2F-BL, DI-120V-BW-WW-RGBW-4F-BL
Item
Extension Cord
Compatible Series
Broadwave
Accessory Type
Extension Cord
Description
Extension Cord, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.