Zoro Homepage

Extension Cord, 15 ft L, Black

  • Mfr # DI-BW-WW-RGBW-15EXT-BL

  • Zoro # G516267178


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
Broadwave
Compatible Product Type
LED Wall Washer
Color
Black
Accessory Type
Extension Cord
Compatible Manufacturer Part Number
DI-120V-BW-WW-RGBW-2F-BL, DI-120V-BW-WW-RGBW-4F-BL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-BW-WW-RGBW-15EXT-BL
Zoro #
G516267178
UPC #
848333039928
Country of Origin
China

Dimensions

Overall Length
15 ft

Details

Compatible Series
Broadwave
Item
Extension Cord
Compatible Product Type
LED Wall Washer
Color
Black
Accessory Type
Extension Cord
Compatible Manufacturer Part Number
DI-120V-BW-WW-RGBW-2F-BL, DI-120V-BW-WW-RGBW-4F-BL

Description

Extension Cord, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.