Zoro Homepage

Extension Cord, 6 ft L, Black

  • Mfr # DI-BW-WW-RGBW-INPUT-BL

  • Zoro # G016267104


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Accessory Type
Input Cord
Compatible Product Type
LED Wall Washer
Compatible Manufacturer Part Number
DI-120V-BW-WW-RGBW-2F-BL, DI-120V-BW-WW-RGBW-4F-BL
Compatible Series
Broadwave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-BW-WW-RGBW-INPUT-BL
Zoro #
G016267104
UPC #
848333039898
Country of Origin
China

Dimensions

Overall Length
6 ft

Details

Item
Extension Cord
Color
Black
Accessory Type
Input Cord
Compatible Product Type
LED Wall Washer
Compatible Manufacturer Part Number
DI-120V-BW-WW-RGBW-2F-BL, DI-120V-BW-WW-RGBW-4F-BL
Compatible Series
Broadwave

Description

Extension Cord, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.