Landscape Flood and Accent Light
Mfr # DI-120V-BW-WW-RGBW-2F-BL
Zoro # G616424013
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Fixture Wattage
12 W
Light Technology
LED
Voltage
120V AC
Mount Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-120V-BW-WW-RGBW-2F-BL
Zoro #
G616424013
UPC #
848333039874
Country of Origin
China
Dimensions
Overall Height
2 3/4 in
Overall Width
1 3/4 in
Overall Length
24 in
Details
Housing Color
Black
Item
Landscape Flood and Accent Light
Fixture Wattage
12 W
Light Technology
LED
Voltage
120V AC
Mount Type
Surface
Includes Lamp
Integrated
Light Output
540 lm
Color Selectable
Selectable
Light Distribution Type - NEMA
NEMA 3x5
Light Distribution Type - IESNA
Type I
Description
Landscape Flood and Accent Light, Fixture Wattage 12 W, Voltage 120V AC, Light Technology LED, Mount Type Surface, Color Temperature 4000K, Includes Lamp Integrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.