Zoro Homepage

Landscape Flood and Accent Light

  • Mfr # DI-120V-BW-WW-RGBW-4F-BL

  • Zoro # G716423985


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Light Technology
LED
Fixture Wattage
25 W
Voltage
120V AC
Light Distribution Type - NEMA
NEMA 3x5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-120V-BW-WW-RGBW-4F-BL
Zoro #
G716423985
UPC #
848333039881
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Overall Length
48 in
Overall Width
1 3/4 in

Details

Item
Landscape Flood and Accent Light
Housing Color
Black
Light Technology
LED
Fixture Wattage
25 W
Voltage
120V AC
Light Distribution Type - NEMA
NEMA 3x5
Light Output
1,125 lm
Includes Lamp
Integrated
Light Distribution Type - IESNA
Type I
Mount Type
Surface
Color Selectable
Selectable

Description

Landscape Flood and Accent Light, Fixture Wattage 25 W, Voltage 120V AC, Light Technology LED, Mount Type Surface, Color Temperature 4000K, Includes Lamp Integrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.