Zoro Homepage

100 LED Tape Light, 24V, 3500K, 100 ft. Spool

  • Mfr # DI-24V-BLBSC1-35-100

  • Zoro # G1620540


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VDC
Color Temperature
3500K
Lumens
126 per ft
Length
100 ft
Connection
Tape Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-BLBSC1-35-100
Zoro #
G1620540
UPC #
848333022920
Country of Origin
China

Dimensions

Length
100 ft

Details

Voltage
24VDC
Color Temperature
3500K
Lumens
126 per ft
Connection
Tape Light
Dimmable
Yes
Lighting Certification
CE, UL Component Recognized, UL Listed
Max. Run
Up to 55 ft
Environment
Dry
Light Beam Angle
120 Degrees

Description

BLAZETM BASICS 100 LED Tape Light, 24V, 3500K, 100 ft. Spool
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.