Zoro Homepage

200 LED Tape Light 24V 6300K 16.4 ft. & 24VDC Driver

  • Mfr # DI-KIT-24V-BC2CV60-6300

  • Zoro # G1618930


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VDC
Color Temperature
6300K
Lumens
200 per ft
Length
16.4 ft
Max. Run
Up to 40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-KIT-24V-BC2CV60-6300
Zoro #
G1618930
UPC #
848333027154
Country of Origin
China

Dimensions

Length
16.4 ft

Details

Voltage
24VDC
Color Temperature
6300K
Lumens
200 per ft
Max. Run
Up to 40 ft
Power Supply Type
Constant Voltage

Description

BLAZETM BASICS 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool with VLM Constant Voltage Driver
Diode LED tape light kits featuring blaze basics paired with our best performing power supply options. Available in 100+ and 200+ Lumen models with top selling CCTs, power supplies, and connectors.
Diode LED introduces BLAZETM Basics - our new value engineered LED tape light leveraging the advances in efficient, cleaner technology, newer circuit design, streamlined manufacturing, and economies of scale. This flexible linear LED lighting features 90+ CRI, this enhanced flexible linear lighting is backed by a 7-year warranty and the well known service and support of Diode LED at an extremely attractive price point. This new low voltage led lighting for indoor task lighting and display lighting is built on the same dependable LED tape and strip light format you are used to working with from Diode LED.
The VLM Series LED Driver is the highest efficiency LED power supply with the smallest footprint. Every component selected is the most compact version without sacrificing performance and is UL Listed. To push this concept to its limits, some components that do not exist in the industry were created solely for this innovative low-voltage LED power supply.
DESIGNED IN PACE WITH THE INDUSTRY:
LED lighting technology and quality are advancing every year. Now is the time for LED drivers to stand out. By utilizing advanced 3D design techniques, the amount of empty space left on the board and within the driver housing is drastically reduced. Minimizing noise paths and optimizing the flow of energy through the converter are paramount to success in high density design.
THERMAL EFFICIENCY DEFINED:
VLM Series LED Drivers are potted with precision to conduct heat more uniformly to the bottom and the body of the driver. The entire driver contact surface area is fully utilized to dissipate thermal build-up and deliver reliable power to your lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.