Zoro Homepage
This item is Discontinued.
Diode Led 24V Light Bar - 4000K, 48 in., Silver, 90+ CRI DI-24V-TR40-48-SV

24V Light Bar - 4000K, 48 in., Silver, 90+ CRI (Discontinued)

  • Mfr # DI-24V-TR40-48-SV
  • Zoro # G1621484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-TR40-48-SV
Zoro #
G1621484
UPC #
848333015168
Country of Origin
China

Description

TRU-LINKTM 24V Light Bar - 4000K, 48 in., Silver, 90+ CRI
TRU-LINKĀ® 24V LED Light Bars are linkable, high-CRI light bars with premium diffusion. Premium diffusion means no more bright hot spots are dark areas, which is great for use in areas with reflective surfaces. These bars are linkable up-to 20 feet, compatible with many driver options (see spec sheet) and are dimmable. Choose TRU-LINK for you next lighting installation for task, or display applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.