8mm Terminal Block, Tape-To-Tape Connector, 25PK

  • Mfr # DI-TB8-CONN-TTT-25

  • Zoro # G312465815


product price:  $59.29
/pk 25, $2.37/ea

Key Features

Length
0.63"
Width
0.5"
Height
0.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-TB8-CONN-TTT-25
Zoro #
G312465815
UPC #
848333030239
Country of Origin
China

Dimensions

Length
0.63"
Width
0.5"
Height
0.23"

Description

Screw-down connector for easy, secure connections with LED tape light. Fits inside channels for a clean, professional installation.


  • •Fast and easy installation
  • •Small form-factor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.