Zoro Homepage

90 Tape Light Corner, 12mm, 5PK

  • Mfr # DI-TB12-90-TTT-25B

  • Zoro # G711935216


product price: $227.99
/pk 25, $9.12/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Adhesive Tape
Recommended Environments
Indoor
Minimum Ambient Temperature
-4 Degrees F
Minimum Wire Gauge
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-TB12-90-TTT-25B
Zoro #
G711935216
UPC #
848333033100
Country of Origin
China

Dimensions

Overall Length
1.3 in

Details

Item
90 Degrees Tape Light Corner Connector
Material
Plastic
Includes
Adhesive Tape
Recommended Environments
Indoor
Minimum Ambient Temperature
-4 Degrees F
Minimum Wire Gauge
20 AWG
Maximum Wire Gauge
16 AWG
Compatible Product Type
Tape Light
Compatible Pump
Tape Light

Description

Grainger Product Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.