Zoro Homepage

90 Tape Light Corner, 8mm

  • Mfr # DI-TB8-90-TTT-1

  • Zoro # G811935215


product price: $11.59
/ea

Key Features

Includes
Adhesive Tape
Minimum Ambient Temperature
-4 Degrees F
Minimum Wire Gauge
20 AWG
Recommended Environments
Indoor
Maximum Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-TB8-90-TTT-1
Zoro #
G811935215
UPC #
848333016097
Country of Origin
China

Dimensions

Overall Length
1.02 in

Details

Item
90 Degrees Tape Light Corner Connector
Includes
Adhesive Tape
Minimum Ambient Temperature
-4 Degrees F
Minimum Wire Gauge
20 AWG
Recommended Environments
Indoor
Maximum Wire Gauge
16 AWG
Compatible Product Type
Tape Light
Compatible Pump
Tape Light

Description

90 Degrees Tape Light Corner,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.