Zoro Homepage
This item is Discontinued.
Diode Led Bend Extension: AV/BL/FV 24", Diode Window, 2464 Wire 5Pk DI-CKT-24BX8-5

Bend Extension: AV/BL/FV 24", Diode Window, 2464 Wire 5Pk (Discontinued)

  • Mfr # DI-CKT-24BX8-5
  • Zoro # G1619953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-CKT-24BX8-5
Zoro #
G1619953
UPC #
848333013164
Country of Origin
China

Description

CLICKTIGHT® Bending Extension: AV/BL/FV - White, 24 in., Diode Window, 2464 Wire, 5 Pack
For use with 8mm tape light only such as BLAZETM Basics. CLICKTIGHT Connectors are an easy way to install your standard single color LED tape light out in the field. New UL Listed 2464 Wire Enhancements to 8mm CLICKTIGHT Connectors include the UL Listed 2464 lead wire to ensure installations meet UL and NEC code compliance. New LED window to 8mm CLICKTIGHT Connectors Enhancements include a unique LED window to allow the LED tape light to be applied deeper into the connector, solving cut point limitations found on tighter density tape light. No longer will you have to remember special cutting instructions or lose any unused LED tape segments. Connector Note: Class 2 maximum load limit on all CLICKTIGHT tape light connectors. 60W on 12V circuits 96W on 24V circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.