Zoro Homepage
This item is Discontinued.
Diode Led Bending Extension - 12 in. - White DI-TR-12BX-W

Bending Extension - 12 in. - White (Discontinued)

  • Mfr # DI-TR-12BX-W
  • Zoro # G1620610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-TR-12BX-W
Zoro #
G1620610
UPC #
848333015519
Country of Origin
China

Description

TRU-LINKTM Bending Extension - 12 in. - White
Accessories compatible with TRU-LINKĀ® 24V LED Light Bars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.