BLAZE LED Tape Light Kit, 24V, 200lm, 4000K, Switchex

  • Mfr # DI-KIT-24V-BC2SX60-4000

  • Zoro # G416079956


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Width
0.31 in
Includes
(5) Tape Light Terminal Block Connectors, 24V DC Hardwired Dimmable Driver
Height
0.1 in
Standards
UL Listed 2108
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DI-KIT-24V-BC2SX60-4000
Zoro #
G416079956
UPC #
848333027178
Country of Origin
China

Dimensions

Width
0.31 in
Height
0.1 in

Details

Includes
(5) Tape Light Terminal Block Connectors, 24V DC Hardwired Dimmable Driver
Standards
UL Listed 2108
Voltage
24 V

Description

16 ft tape light spool. 60W Switchex driver and dimmer switch in one. Superior LED dimming performance 100%-5%, preset dimmer with on/off switch.


  • All accessories included
  • Popular CCTs
  • Driver options for popular applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.