Zoro Homepage
This item is Discontinued.
Diode Led BLUE, Side Emitting Med Output - 96" with Female DC Plug DI-KIT-24V-SE-NBL2-BL-96I-FDC

BLUE, Side Emitting Med Output - 96" with Female DC Plug (Discontinued)

  • Mfr # DI-KIT-24V-SE-NBL2-BL-96I-FDC
  • Zoro # G1620699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-KIT-24V-SE-NBL2-BL-96I-FDC
Zoro #
G1620699
UPC #
848333028366
Country of Origin
China

Description

NEON BLAZETM Blue with Female DC Plug - Side Emitting - Medium Output - 96 inches with Female DC Plug
NEON BLAZETM brings the ultimate led neon lighting into your project. With Zero Line Diffusion® technology, LED neon color is saturated from end to end. Medium output in superior flexible linear lighting in the most popular colors. Easy to install with multiple mounting options. NEON BLAZETM is the superior option for applications that call for LED strip light or LED rope light.
Plug-In Adapter (included): Class 2 adapter, 24V 24W, White. Use any standard 120V outlet (non-dimmable).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.