Zoro Homepage

Channel Bundle, 8'Lg, 0.67"Wd, 0.31" Ht

  • Mfr # DI-CHB-S1-96AL

  • Zoro # G111935250


product price: $66.29
/ea

Key Features

Housing Material
Aluminum
Housing Color
Silver
Interior Width
0.58 in
Beam Angle
120 Degrees
Lens Type
Frosted Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-CHB-S1-96AL
Zoro #
G111935250
UPC #
848333033544
Country of Origin
China

Dimensions

Interior Width
0.58 in
Overall Height
0.31 in
Overall Width
0.67 in
Overall Length
8 ft

Details

Item
Channel Bundle
Housing Material
Aluminum
Housing Color
Silver
Beam Angle
120 Degrees
Lens Type
Frosted Lens

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.