Zoro Homepage

Channel Bundle, S45, 96", Frosted Lens

  • Mfr # DI-CHB-S45-96AL

  • Zoro # G311935241


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Housing Color
Silver
Housing Material
Aluminum
Beam Angle
120 Degrees
Lens Type
Frosted Lens
Interior Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-CHB-S45-96AL
Zoro #
G311935241
UPC #
848333039218
Country of Origin
China

Dimensions

Interior Width
0.6 in
Overall Width
0.78 in
Overall Height
0.78 in
Overall Length
8 ft

Details

Item
Channel Bundle
Housing Color
Silver
Housing Material
Aluminum
Beam Angle
120 Degrees
Lens Type
Frosted Lens

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.