Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Bundle, SLIM, 48", Frosted Lens

  • Mfr # DI-CPCHB-SL-48

  • Zoro # G311935203


product price: $39.95
/ea

Key Features

Housing Color
Silver
Housing Material
Aluminum
Interior Width
0.67 in
Lens Type
Frosted Lens
Beam Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-CPCHB-SL-48
Zoro #
G311935203
UPC #
848333026645
Country of Origin
Mexico

Dimensions

Interior Width
0.67 in
Overall Length
4 ft
Overall Width
0.82 in
Overall Height
0.38 in

Details

Item
Channel Bundle
Housing Color
Silver
Housing Material
Aluminum
Lens Type
Frosted Lens
Beam Angle
120 Degrees

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.