Channel Bundle, SLIM, 96", BLK, Frosted Lens
Mfr # DI-CPCHB-SL-96B
Zoro # G011935220
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Housing Material
Aluminum
Interior Width
0.67 in
Beam Angle
120 Degrees
Lens Type
Frosted Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-CPCHB-SL-96B
Zoro #
G011935220
UPC #
848333029998
Country of Origin
United States
Dimensions
Interior Width
0.67 in
Overall Height
0.38 in
Overall Length
8 ft
Overall Width
0.82 in
Details
Item
Channel Bundle
Housing Color
Black
Housing Material
Aluminum
Beam Angle
120 Degrees
Lens Type
Frosted Lens
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.