Zoro Homepage

Channel Bundle, SLIM, 96", WHT, Frosted Lens

  • Mfr # DI-CPCHB-SL-96W

  • Zoro # G311935210


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Housing Color
White
Beam Angle
120 Degrees
Interior Width
0.67 in
Lens Type
Frosted Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-CPCHB-SL-96W
Zoro #
G311935210
UPC #
848333029974
Country of Origin
United States

Dimensions

Interior Width
0.67 in
Overall Length
8 ft
Overall Height
0.38 in
Overall Width
0.82 in

Details

Item
Channel Bundle
Housing Material
Aluminum
Housing Color
White
Beam Angle
120 Degrees
Lens Type
Frosted Lens

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.