COVE 120V LED Fixture 18in

  • Mfr # DI-120V-COVE-18-WH

  • Zoro # G812465841


product price:  $80.79
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Standards
ETL Listed
Includes
2 Rotating Mounting Clips, & 1 End-to-End Connector
Height
1.01"
Width
1.11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DI-120V-COVE-18-WH
Zoro #
G812465841
UPC #
848333036941
Country of Origin
China

Dimensions

Height
1.01"
Width
1.11"
Length
18.03"

Details

Voltage
120V
Standards
ETL Listed
Includes
2 Rotating Mounting Clips, & 1 End-to-End Connector

Description

120V lighting system with five built-in CCT options. Every fixture can be freely switched to a color temperature of your choice.


  • •Five field-selectable CCTs: 2700K, 3000K, 3500, 4000, and 5000
  • •120VAC – no drivers needed
  • •TRIAC and ELV dimming down to 5%
  • •Link multiple fixtures for long runs
  • •Simple installation
  • •Diffused lighting with no hot spots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.