Zoro Homepage

COVE Accessory, A/C Power Plug 72 in

  • Mfr # DI-COVE-ACPWR-72-WH

  • Zoro # G412465838


product price: $16.19
/ea

Key Features

Length
72"
Standards
ETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-COVE-ACPWR-72-WH
Zoro #
G412465838
UPC #
848333037818
Country of Origin
China

Dimensions

Length
72"

Details

Standards
ETL Certified

Description

Accessories for COVE 120V lighting system with three Five built-in CCT options.


  • •Five field-selectable CCTs: 2700K, 3000K, 3500, 4000, and 5000
  • •120VAC – no drivers needed
  • •TRIAC and ELV dimming down to 5%
  • •Link multiple fixtures for long runs
  • •Simple installation
  • •Diffused lighting with no hot spots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.